
AFCI/GFCI Receptacle, 15A, 125V, Ivory
Item #: 984522
Cat #: AGTR1-I
UPC: 078477744499
Documents & Guides
15 Amp, 125 Volt Dual Function AFCI/GFCI Receptacle, 20 Amp Feed-Through, Tamper-Resistant, Monochromatic, back and side wired, nylon wallplate/faceplate, screws and self-grounding clip included – Ivory
Sign In or Register to view pricing and more.
No associated products found.
Overview
15 Amp, 125 Volt Dual Function AFCI/GFCI Receptacle, 20 Amp Feed-Through, Tamper-Resistant, Monochromatic, back and side wired, nylon wallplate/faceplate, screws and self-grounding clip included – Ivory
15 Amp, 125 Volt Dual Function AFCI/GFCI Receptacle, 20 Amp Feed-Through, Tamper-Resistant, Monochromatic, back and side wired, nylon wallplate/faceplate, screws and self-grounding clip included – Ivory
Also known as: 078477744499, AGTR1-I
Specifications
Volts AC: | 120 |
Type: | AFCI, GFCI, Tamper-Resistant |
Amps: | 20, 15 |
Color: | Ivory |
Volts AC: | 120 |
Amps: | 20, 15 |
Type: | AFCI, GFCI, Tamper-Resistant |
Color: | Ivory |
Customer Reviews
No reviews for this product
(0)