14 AWG SIS Switchboard Wire
54 Found
Omni Cable
Switchboard Wire, Type SIS, 14 AWG, Red
Item #: 439597
CAT #: C81401-03
UPC:
Company wide:
0
in stock
Multiple
14 AWG Type SIS Switchboard Wire, Gray, 2500'
Item #: 697496
CAT #: SIS14STRGRY2500RL
UPC: 032886981968
Company wide:
0
in stock
Therm-O-Link
UL1005, XHHW/SIS, 14 AWG, Gray, 18000'
Item #: 775174
CAT #: XHHW/SIS-F-14-1005-GRY-18K
UPC:
Company wide:
0
in stock
Omni Cable
OMC C81407-06 7 STR. #14 SIS
Item #: 729250
CAT #: C81407-06
UPC:
Company wide:
0
in stock
Therm-O-Link
UL1005, XHHW/SIS, 14 AWG, Gray, 5000'
Item #: 616383
CAT #: XHHW/SIS-F-14-1005-GRY-5K
UPC:
Company wide:
0
in stock
Therm-O-Link
UL1005, XHHW/SIS, 14 AWG, Dark Green, 2500'
Item #: 826966
CAT #: XHHW/SIS-F-14-1005-DRKGRN-2.5K
UPC:
Company wide:
0
in stock
Therm-O-Link
UL1005, XHHW/SIS, 14 AWG, Gray, 2500'
Item #: 774731
CAT #: XHHW/SIS-F-14-1005-GRY-2.5K
UPC:
Company wide:
0
in stock
Therm-O-Link
UL1005, XHHW/SIS, 14 AWG, Black
Item #: 774750
CAT #: XHHW/SIS-F-14-1005-BLK-RANDOM
UPC:
Company wide:
0
in stock
Omni Cable
Switchboard Wire, Type SIS, 14 AWG, Tin Plated Copper, Gray
Item #: 135958
CAT #: C81401-06
UPC:
Company wide:
0
in stock
Southwire
CLM 18869-XX-BD 14 AWG 41/30 TC SIS
Item #: 774724
CAT #: 18869-09-BD
UPC:
Company wide:
0
in stock
Advanced Digital Cable
14 AWG Type SIS, Gray, 2500'
Item #: 964353
CAT #: SIS-214-GRY
UPC:
Company wide:
0
in stock
Omni Cable
Switchboard Wire, Type SIS, 14 AWG, Red
Switchboard Wire, Type SIS, 14 AWG, Red, 600 Volt, 90°C
Item #: 439597
CAT #: C81401-03
UPC:
Category:
14 AWG SIS Switchboard Wire
Company wide:
0
in stock
Omni Cable
#14/1C(41 STR)TC SIS
#14/1C(41 STR)TC SIS 90C GRN
Item #: 1013184
CAT #: C81401-04
UPC:
Category:
14 AWG SIS Switchboard Wire
Company wide:
0
in stock
Multiple
14 AWG Type SIS Switchboard Wire, Gray, 2500'
14 AWG Type SIS Switchboard Wire, Gray, 2500 Foot Reel
Item #: 697496
CAT #: SIS14STRGRY2500RL
UPC: 032886981968
Category:
14 AWG SIS Switchboard Wire
Company wide:
0
in stock
Therm-O-Link
UL1005, XHHW/SIS, 14 AWG, Gray, 18000'
UL1005, XHHW/SIS, 14 AWG, Gray, 18000 Foot Reel
Item #: 775174
CAT #: XHHW/SIS-F-14-1005-GRY-18K
UPC:
Category:
14 AWG SIS Switchboard Wire
Company wide:
0
in stock
Multiple
SWBOARD WIRE 14 STR
COP SIS14STRRED SWBOARD WIRE 14 STR
Item #: 308119
CAT #: SIS14STRRED500RL
UPC:
Category:
14 AWG SIS Switchboard Wire
Company wide:
0
in stock
Omni Cable
OMC C81407-06 7 STR. #14 SIS
OMC C81407-06 7 STR. #14 SIS
Item #: 729250
CAT #: C81407-06
UPC:
Category:
14 AWG SIS Switchboard Wire
Company wide:
0
in stock
Therm-O-Link
UL1005, XHHW/SIS, 14 AWG, Gray, 5000'
UL1005, XHHW/SIS, 14 AWG, Gray, 5000'
Item #: 616383
CAT #: XHHW/SIS-F-14-1005-GRY-5K
UPC:
Category:
14 AWG SIS Switchboard Wire
Company wide:
0
in stock
Therm-O-Link
UL1005, XHHW/SIS, 14 AWG, Dark Green, 2500'
UL1005, XHHW/SIS, 14 AWG, Dark Green, 2500'
Item #: 826966
CAT #: XHHW/SIS-F-14-1005-DRKGRN-2.5K
UPC:
Category:
14 AWG SIS Switchboard Wire
Company wide:
0
in stock
Therm-O-Link
UL1005, XHHW/SIS, 14 AWG, Gray, 2500'
UL1005, XHHW/SIS, 14 AWG, Gray, 2500'
Item #: 774731
CAT #: XHHW/SIS-F-14-1005-GRY-2.5K
UPC:
Category:
14 AWG SIS Switchboard Wire
Company wide:
0
in stock
Therm-O-Link
UL1005, XHHW/SIS, 14 AWG, Black
UL1005, XHHW/SIS, 14 AWG, Black
Item #: 774750
CAT #: XHHW/SIS-F-14-1005-BLK-RANDOM
UPC:
Category:
14 AWG SIS Switchboard Wire
Company wide:
0
in stock
Omni Cable
Switchboard Wire, Type SIS, 14 AWG, Tin Plated Copper, Gray
Switchboard Wire, Type SIS, 14 AWG, Tin Plated Copper, Gray, 600 Volts
Item #: 135958
CAT #: C81401-06
UPC:
Category:
14 AWG SIS Switchboard Wire
Company wide:
0
in stock
Omni Cable
14 SIS CABLE WHITE
OMC C81401-02 14 SIS CABLE WHITE
Item #: 396963
CAT #: C81401-02
UPC:
Category:
14 AWG SIS Switchboard Wire
Company wide:
0
in stock
Southwire
CLM 18869-XX-BD 14 AWG 41/30 TC SIS
CLM 18869-XX-BD 14 AWG 41/30 TC SIS VW-1 SHIELDED BRAID
Item #: 774724
CAT #: 18869-09-BD
UPC:
Category:
14 AWG SIS Switchboard Wire
Company wide:
0
in stock
Advanced Digital Cable
14 AWG Type SIS, Gray, 2500'
14 AWG Type SIS Switchboard Wire, Gray, 2500 Foot Reel, Cross-Linked Polyethylene Insulated, 600 Volt
Item #: 964353
CAT #: SIS-214-GRY
UPC:
Category:
14 AWG SIS Switchboard Wire
Company wide:
0
in stock