Switchboard Wire, Type SIS, 14 AWG, Tin Plated Copper, Gray

Item #: 135958

Cat #: C81401-06

UPC:

Documents & Guides
Switchboard Wire, Type SIS, 14 AWG, Tin Plated Copper, Gray, 600 Volts
Sign In or Register to view pricing and more.

No associated products found.

Overview

Switchboard Wire, Type SIS, 14 AWG, Tin Plated Copper, Gray, 600 Volts
Switchboard wiring, industrial control panel and other types of control apparatus.
Also known as: C81401-06

Specifications

Material: Copper
Color: Gray
Volts AC: 600
Conductors: 1
Gauge: 14 AWG
Stranding: Stranded
Material: Copper
Volts AC: 600
Gauge: 14 AWG
Color: Gray
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)