14 AWG Type SIS, Gray, 2500'

Item #: 964353

Cat #: SIS-214-GRY

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
14 AWG Type SIS Switchboard Wire, Gray, 2500 Foot Reel, Cross-Linked Polyethylene Insulated, 600 Volt

Overview

14 AWG Type SIS Switchboard Wire, Gray, 2500 Foot Reel, Cross-Linked Polyethylene Insulated, 600 Volt
Suitable for use in switchboard wiring as well as panel boards, distribution boards and industrial control panels. 
Also known as: SIS-214-GRY

Specifications

Length: 2500 ft
Color: Gray
Volts AC: 600
Conductors: 1
Gauge: 14
Stranding: Stranded
Length: 2500 ft
Volts AC: 600
Gauge: 14
Color: Gray
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)