120V Floor Warming Cable Kits
43 Found
Easyheat
Cable Kit, 43 - 54 Feet, Orange
Item #: 238501
CAT #: DFT1048
UPC: 013627016163
Company wide:
0
in stock
nVent NuHeat
423' Floor-Heating Cable Kit, 1320W
Item #: 456576
CAT #: N1C110
UPC: 620713030134
Company wide:
0
in stock
Easyheat
Floor Warm Cable 120v 8.8 A
Item #: 242273
CAT #: DFT1088
UPC: 013627016095
Company wide:
0
in stock
Easyheat
Cable Kit, 93-102 ft², SIlver
Item #: 218506
CAT #: DFT1098
UPC: 013627016088
Company wide:
0
in stock
Easyheat
Floor Warm Cable, 120V, 6.4A
Item #: 106829
CAT #: DFT1059
UPC: 013627016170
Company wide:
0
in stock
nVent NuHeat
N1C040 Cable Kit, 148', 120V
Item #: 460404
CAT #: N1C040
UPC: 620713030066
Company wide:
0
in stock
Easyheat
Cable Kit, 19-26 ft², Green
Item #: 106892
CAT #: DFT1022
UPC: 013627016132
Company wide:
0
in stock
Easyheat
Floor Warm Cable 120v 10.7 Amps
Item #: 281725
CAT #: DFT1108
UPC: 013627016071
Company wide:
0
in stock
nVent NuHeat
474' Floor-Heating Cable Kit, 1458W
Item #: 490848
CAT #: N1C120
UPC: 620713030141
Company wide:
0
in stock
nVent NuHeat
HEATING CABLE
HEATING CABLE
Item #: 217109
CAT #: AC0014
UPC: 715629008701
Category:
120V Floor Warming Cable Kits
Company wide:
0
in stock
Easyheat
Cable Kit, 43 - 54 Feet, Orange
Orange Cable Kit, 120V, 5.1A, Coverage: 43-54 ft².
Item #: 238501
CAT #: DFT1048
UPC: 013627016163
Category:
120V Floor Warming Cable Kits
Company wide:
0
in stock
nVent NuHeat
111' Cable Kit
111' Cable Kit, 120V, 3.0A, Coverage: 30 ft².
Item #: 460394
CAT #: N1C030
UPC: 620713030059
Category:
120V Floor Warming Cable Kits
Company wide:
0
in stock
nVent NuHeat
423' Floor-Heating Cable Kit, 1320W
Floor-Heating Cable Kit, 1320 Watts, 10.8 Amp, 110 SQ-Foot, Length: 423 Feet
Item #: 456576
CAT #: N1C110
UPC: 620713030134
Category:
120V Floor Warming Cable Kits
Company wide:
0
in stock
nVent NuHeat
26' Cable Kit
26' Cable Kit, 120V, 0.7A, Coverage: 8 ft².
Item #: 460400
CAT #: N1C008
UPC: 620713030011
Category:
120V Floor Warming Cable Kits
Company wide:
0
in stock
Easyheat
Floor Warm Cable 120v 8.8 A
Pink Cable Kit, 120V, 8.8A
Item #: 242273
CAT #: DFT1088
UPC: 013627016095
Category:
120V Floor Warming Cable Kits
Company wide:
0
in stock
nVent NuHeat
304' Cable Kit
304' Cable Kit, 120V, 7.6A, Coverage: 77-88 ft².
Item #: 460405
CAT #: N1C080
UPC: 620713030103
Category:
120V Floor Warming Cable Kits
Company wide:
0
in stock
nVent NuHeat
233' Cable Kit
233' Cable Kit, 120V, 6A, Coverage: 60 ft².
Item #: 460396
CAT #: N1C060
UPC: 620713030080
Category:
120V Floor Warming Cable Kits
Company wide:
0
in stock
Easyheat
Cable Kit, 93-102 ft², SIlver
Silver Cable Kit, 120V, 9.6A, Coverage: 93-102 ft².
Item #: 218506
CAT #: DFT1098
UPC: 013627016088
Category:
120V Floor Warming Cable Kits
Company wide:
0
in stock
Easyheat
Floor Warm Cable, 120V, 6.4A
Brown Cable Kit, 120V, 6.4A
Item #: 106829
CAT #: DFT1059
UPC: 013627016170
Category:
120V Floor Warming Cable Kits
Company wide:
0
in stock
Easyheat
EGS DMC1012
Cable Kit, 120V, 159W, Coverage: 8-12 ft² .
Item #: 1257140
CAT #: DMC1012
UPC: 013627188105
Category:
120V Floor Warming Cable Kits
Company wide:
0
in stock
nVent NuHeat
43' Cable Kit
43' Cable Kit, 120V, 1.2A, Coverage: 12 ft².
Item #: 460401
CAT #: N1C012
UPC: 620713030028
Category:
120V Floor Warming Cable Kits
Company wide:
0
in stock
nVent NuHeat
N1C040 Cable Kit, 148', 120V
Nuheat N1C040 Cable Kit, 148 Feet, 120 Volt, 40 Square Feet
Item #: 460404
CAT #: N1C040
UPC: 620713030066
Category:
120V Floor Warming Cable Kits
Company wide:
0
in stock
Easyheat
Cable Kit, 19-26 ft², Green
Green Cable Kit, 120V, 2.2A, Coverage: 19-26 ft².
Item #: 106892
CAT #: DFT1022
UPC: 013627016132
Category:
120V Floor Warming Cable Kits
Company wide:
0
in stock
Easyheat
Floor Warm Cable 120v 10.7 Amps
Black Cable Kit,120 Vac, Plywood Subfloor, 103-113 Sq-ft, Concrete Subfloor, 7785 Sq-ft, Ctn Qty 1, Ctn Wt 8.5
Item #: 281725
CAT #: DFT1108
UPC: 013627016071
Category:
120V Floor Warming Cable Kits
Company wide:
0
in stock
nVent NuHeat
474' Floor-Heating Cable Kit, 1458W
Floor-Heating Cable Kit, 1458 Watts, 12.15 Amp, 120 SQ-Foot, Length: 474 Feet
Item #: 490848
CAT #: N1C120
UPC: 620713030141
Category:
120V Floor Warming Cable Kits
Company wide:
0
in stock