Cable Kit, 93-102 ft², SIlver

Item #: 218506

Cat #: DFT1098

UPC: 013627016088

Sign In or Register to view pricing and more.
Documents & Guides
Silver Cable Kit, 120V, 9.6A, Coverage: 93-102 ft².

Overview

Silver Cable Kit, 120V, 9.6A, Coverage: 93-102 ft².
EVEN IN WARM CLIMATES, TILE, STONE, MARBLE AND LAMINATE FLOORS CAN FEEL UNCOMFORTABLY COLD. Warm Tiles floor warming products remove the chill with a gentle, continuous warmth. Warm Tiles may be installed directly over plywood, concrete or cement backerboard substrates. The warming element rests in the mortar below your floor surface. Simple to measure, quick to install and easy to control, Warm Tiles deliver affordable luxury.
Also known as: 013627016088, DFT1098

Specifications

Wattage: 12
Volts AC: 120
Color: Silver
Wattage: 12
Color: Silver
Volts AC: 120

Customer Reviews

No reviews for this product
(0)