111' Cable Kit

Item #: 460394

Cat #: N1C030

UPC: 620713030059

Sign In or Register to view pricing and more.
Documents & Guides
111' Cable Kit, 120V, 3.0A, Coverage: 30 ft².

Overview

111' Cable Kit, 120V, 3.0A, Coverage: 30 ft².
Also known as: 620713030059, N1C030

Specifications

Volts AC: 120
Width: 111 ft
Volts AC: 120
Width: 111 ft

Customer Reviews

No reviews for this product
(0)