AC Operated Drives - 115V Load
18 Found
Allen-Bradley
Drive, Variable, 120VAC 1PH, Powerflex 523, 4.8A, 0.75kW, 1HP
Item #: 619254
CAT #: 25A-V4P8N104
UPC: 885630700922
Company wide:
0
in stock
Allen-Bradley
Drive, Variable, 120VAC 1PH, Powerflex 523, 1.6A, 0.2kW, 0.25HP
Item #: 605300
CAT #: 25A-V1P6N104
UPC: 885630700908
Company wide:
0
in stock
Allen-Bradley
Drive, PowerFlex 40, 120VAC, 1PH, 2.3A, 0.4KW, 0.5HP, No Filter
Item #: 65873
CAT #: 22B-V2P3N104
UPC: 820919078354
Company wide:
0
in stock
Allen-Bradley
Drive, PowerFlex 40, 120VAC, 1PH, 5.0A, 0.75KW, 1.0HP, No Filter
Item #: 65860
CAT #: 22B-V5P0N104
UPC: 820919078361
Company wide:
0
in stock
Allen-Bradley
PowerFlex 527 0.4kW (0.5Hp) AC Drive
Item #: 848193
CAT #: 25C-V2P5N104
UPC: 887172530074
Company wide:
0
in stock
Allen-Bradley
AB 25A-V6P0N104 POWERFLEX 523 1.1KW
Item #: 626978
CAT #: 25A-V6P0N104
UPC: 885630700939
Company wide:
0
in stock
Allen-Bradley
Drive, PowerFlex 40, 120VAC, 1PH, 5.0A, 0.75KW, 1.0HP, No Filter
Item #: 16145
CAT #: 22B-V5P0C104
UPC: 820919675751
Company wide:
0
in stock
Fuji Electric
FUJ FRN0005C2S-6U CORE DRIVE
Item #: 905715
CAT #: FRN0005C2S-6U
UPC:
Company wide:
0
in stock
Allen-Bradley
Drive, PowerFlex 40, 120VAC, 1PH, 2.3A, 0.4KW, 0.5HP, No Filter
Item #: 16170
CAT #: 22B-V2P3C104
UPC: 820919675744
Company wide:
0
in stock
Allen-Bradley
Drive, Variable, 120VAC 1PH, Powerflex 523, 2.5A, 0.4kW, 0.5HP
Item #: 605301
CAT #: 25A-V2P5N104
UPC: 885630700915
Company wide:
0
in stock
Fuji Electric
FUJ FRN0003C2S-6U CORE DRIVE
Item #: 850134
CAT #: FRN0003C2S-6U
UPC:
Company wide:
0
in stock
Fuji Electric
FUJ FRN0001C2S-6U CORE DRIVE
Item #: 905713
CAT #: FRN0001C2S-6U
UPC:
Company wide:
0
in stock
Allen-Bradley
Drive, PowerFlex 40, 120VAC, 1PH, 6.0A, 1.1KW, 1.5HP, No Filter
Item #: 65851
CAT #: 22B-V6P0N104
UPC: 820919078378
Company wide:
0
in stock
Fuji Electric
FUJ FRNF12C1S-6U CORE DRIVE
Item #: 905041
CAT #: FRNF12C1S-6U
UPC:
Company wide:
0
in stock
Fuji Electric
FUJ FRNF25C1S-6U CORE DRIVE
Item #: 905397
CAT #: FRNF25C1S-6U
UPC:
Company wide:
0
in stock
Fuji Electric
FUJ FRN001C1S-6U CORE DRIVE
Item #: 905398
CAT #: FRN001C1S-6U
UPC:
Company wide:
0
in stock
Allen-Bradley
Drive, Variable, 120VAC 1PH, Powerflex 523, 4.8A, 0.75kW, 1HP
Drive, Variable Frequency, 120 Volt AC 1-Phase Input, 3-Phase Output, Powerflex 523, 4.8 Amp, 0.75kW, 1 HP, Normal & Heavy Duty, No Filter
Item #: 619254
CAT #: 25A-V4P8N104
UPC: 885630700922
Company wide:
0
in stock
Allen-Bradley
Drive, Variable, 120VAC 1PH, Powerflex 523, 1.6A, 0.2kW, 0.25HP
Drive, Variable, 120 Volt AC 1-Phase Input, 3-Phase Output, Powerflex 523, 1.6 Amp, 0.2 kW, 0.25 HP, Normal & Heavy Duty, No Filter
Item #: 605300
CAT #: 25A-V1P6N104
UPC: 885630700908
Company wide:
0
in stock
Allen-Bradley
Drive, PowerFlex 40, 120VAC, 1PH, 2.3A, 0.4KW, 0.5HP, No Filter
Drive, Variable Frequency, PowerFlex 40, 120 Volt AC, 1 Phase, 2.3 Amp, 0.4 Kilowatt, 0.5 Horse Power, No Filter, IP20, Panel Mount
Item #: 65873
CAT #: 22B-V2P3N104
UPC: 820919078354
Company wide:
0
in stock
Allen-Bradley
Drive, PowerFlex 40, 120VAC, 1PH, 5.0A, 0.75KW, 1.0HP, No Filter
Drive, Variable Frequency, PowerFlex 40, 120 Volt AC, 1 Phase, 5.0 Amp, 0.75 Kilowatt, 1.0 Horse Power, No Filter, IP20 Panel Mount
Item #: 65860
CAT #: 22B-V5P0N104
UPC: 820919078361
Company wide:
0
in stock
Allen-Bradley
PowerFlex 527 0.4kW (0.5Hp) AC Drive
ALB 25C-V2P5N104 POWERFLEX 52
Item #: 848193
CAT #: 25C-V2P5N104
UPC: 887172530074
Company wide:
0
in stock
Allen-Bradley
AB 25A-V6P0N104 POWERFLEX 523 1.1KW
AB 25A-V6P0N104 POWERFLEX 523 1.1KW (1.5HP) AC DRIVE
Item #: 626978
CAT #: 25A-V6P0N104
UPC: 885630700939
Company wide:
0
in stock
Allen-Bradley
Drive, PowerFlex 40, 120VAC, 1PH, 5.0A, 0.75KW, 1.0HP, No Filter
Drive, Variable Frequency, PowerFlex 40, 120 Volt AC, 1 Phase, 5.0 Amp, 0.75 Kilowatt, 1.0 Horse Power, No Filter, IP66, NEMA 4X
Item #: 16145
CAT #: 22B-V5P0C104
UPC: 820919675751
Company wide:
0
in stock
Fuji Electric
FUJ FRN0005C2S-6U CORE DRIVE
FUJ FRN0005C2S-6U CORE DRIVE FRENIC-MINI (C2) 1PH 115V 001HP
Item #: 905715
CAT #: FRN0005C2S-6U
UPC:
Company wide:
0
in stock
Allen-Bradley
Drive, PowerFlex 40, 120VAC, 1PH, 2.3A, 0.4KW, 0.5HP, No Filter
Drive, Variable Frequency, PowerFlex 40, 120 Volt AC, 1 Phase, 2.3 Amp, 0.4 Kilowatt, 0.5 Horse Power, No Filter, IP66, NEMA 4X
Item #: 16170
CAT #: 22B-V2P3C104
UPC: 820919675744
Company wide:
0
in stock
Allen-Bradley
Drive, Variable, 120VAC 1PH, Powerflex 523, 2.5A, 0.4kW, 0.5HP
Drive, Variable, 120 Volt AC 1-Phase Input, 3-Phase Output, Powerflex 523, 2.5 Amp, 0.4kW, 0.5 HP, Normal & Heavy Duty, No Filter
Item #: 605301
CAT #: 25A-V2P5N104
UPC: 885630700915
Company wide:
0
in stock
Fuji Electric
FUJ FRN0003C2S-6U CORE DRIVE
FUJ FRN0003C2S-6U CORE DRIVE FRENIC-MINI (C2) 1PH 115V 1/2HP
Item #: 850134
CAT #: FRN0003C2S-6U
UPC:
Company wide:
0
in stock
Fuji Electric
FUJ FRN0001C2S-6U CORE DRIVE
FUJ FRN0001C2S-6U CORE DRIVE FRENIC-MINI (C2) 1PH 115V 1/8HP
Item #: 905713
CAT #: FRN0001C2S-6U
UPC:
Company wide:
0
in stock
Allen-Bradley
Drive, PowerFlex 40, 120VAC, 1PH, 6.0A, 1.1KW, 1.5HP, No Filter
Drive, Variable Frequency, PowerFlex 40, 120 Volt AC, 1 Phase, 6.0 Amp, 1.1 Kilowatt, 1.5 Horse Power, No Filter, IP20 Panel Mount
Item #: 65851
CAT #: 22B-V6P0N104
UPC: 820919078378
Company wide:
0
in stock
Fuji Electric
FUJ FRNF12C1S-6U CORE DRIVE
FUJ FRNF12C1S-6U CORE DRIVE FRENIC-MINI (C1) 1PH 115V 1/8HP
Item #: 905041
CAT #: FRNF12C1S-6U
UPC:
Company wide:
0
in stock
Fuji Electric
FUJ FRNF25C1S-6U CORE DRIVE
FUJ FRNF25C1S-6U CORE DRIVE FRENIC-MINI (C1) 1PH 115V 1/4HP
Item #: 905397
CAT #: FRNF25C1S-6U
UPC:
Company wide:
0
in stock
Fuji Electric
FUJ FRN001C1S-6U CORE DRIVE
FUJ FRN001C1S-6U CORE DRIVE FRENIC-MINI (C1) 1PH 115V 001HP
Item #: 905398
CAT #: FRN001C1S-6U
UPC:
Company wide:
0
in stock