Drive, PowerFlex 40, 120VAC, 1PH, 2.3A, 0.4KW, 0.5HP, No Filter

Item #: 65873

Cat #: 22B-V2P3N104

UPC: 820919078354

Drive, Variable Frequency, PowerFlex 40, 120 Volt AC, 1 Phase, 2.3 Amp, 0.4 Kilowatt, 0.5 Horse Power, No Filter, IP20, Panel Mount
Sign In or Register to view pricing and more.

No associated products found.

Overview

Drive, Variable Frequency, PowerFlex 40, 120 Volt AC, 1 Phase, 2.3 Amp, 0.4 Kilowatt, 0.5 Horse Power, No Filter, IP20, Panel Mount
Also known as: 820919078354, 22B-V2P3N104

Specifications

Volts AC: 120
Phase: 1
Type: Variable Frequency Drive
IP/NEMA Rating: IP20
Amps: 2.300
Wattage: 0.400 kW
Horsepower: 0.500
Volts AC: 120
Type: Variable Frequency Drive
Amps: 2.300
Horsepower: 0.500
Phase: 1
IP/NEMA Rating: IP20
Wattage: 0.400 kW

Customer Reviews

No reviews for this product
(0)