Drive, PowerFlex 40, 120VAC, 1PH, 2.3A, 0.4KW, 0.5HP, No Filter

Item #: 16170

Cat #: 22B-V2P3C104

UPC: 820919675744

Drive, Variable Frequency, PowerFlex 40, 120 Volt AC, 1 Phase, 2.3 Amp, 0.4 Kilowatt, 0.5 Horse Power, No Filter, IP66, NEMA 4X
Sign In or Register to view pricing and more.

No associated products found.

Overview

Drive, Variable Frequency, PowerFlex 40, 120 Volt AC, 1 Phase, 2.3 Amp, 0.4 Kilowatt, 0.5 Horse Power, No Filter, IP66, NEMA 4X
Also known as: 820919675744, 22B-V2P3C104

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 13, NEMA 4
Volts AC: 120
Phase: 1
Type: Variable Frequency Drive
Amps: 2.300
Wattage: 0.400 kW
Horsepower: 0.500
IP/NEMA Rating: IP66, NEMA 4X, NEMA 13, NEMA 4
Phase: 1
Amps: 2.300
Horsepower: 0.500
Volts AC: 120
Type: Variable Frequency Drive
Wattage: 0.400 kW

Customer Reviews

No reviews for this product
(0)