Drive, Variable, 120VAC 1PH, Powerflex 523, 4.8A, 0.75kW, 1HP

Item #: 619254

Cat #: 25A-V4P8N104

UPC: 885630700922

Sign In or Register to view pricing and more.
Documents & Guides
Drive, Variable Frequency, 120 Volt AC 1-Phase Input, 3-Phase Output, Powerflex 523, 4.8 Amp, 0.75kW, 1 HP, Normal & Heavy Duty, No Filter

Overview

Drive, Variable Frequency, 120 Volt AC 1-Phase Input, 3-Phase Output, Powerflex 523, 4.8 Amp, 0.75kW, 1 HP, Normal & Heavy Duty, No Filter
Cost-effective and ideal for standalone machines. PowerFlex® 523 AC drives have an innovative, modular design. You’ll love the fast, easy installation and configuration and convenient programming features. Allen-Bradley® catalog item 25A-V4P8N104 from Rockwell Automation® is a 120 V AC, one phase PowerFlex 523 AC drive. It has 4.8 A output current and a B frame. And it is IP20 NEMA /open type.Allen-Bradley and PowerFlex are trademarks of Rockwell Automation, Inc.
Also known as: 885630700922, 25A-V4P8N104

Specifications

Horsepower: 1
Phase: 3, 1
Volts AC: 120
Type: Variable Frequency Drive
IP/NEMA Rating: IP20
Amps: 4.800
Wattage: 0.750 kW
Horsepower: 1
Volts AC: 120
IP/NEMA Rating: IP20
Wattage: 0.750 kW
Phase: 3, 1
Type: Variable Frequency Drive
Amps: 4.800

Customer Reviews

No reviews for this product
(0)