LED Module, 6", Surface Mount, 14 Watt, 850 Lumen, 3000K

Item #: 974267

Cat #: RL677-850L-DIMTR-120-40K-85-W-WH

UPC:

Documents & Guides
LED Module, 6 Inch, Surface Mount, 14 Watt, 850 Lumen, 4000K, 120 Volt, Dimmable, White Trim
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Module, 6 Inch, Surface Mount, 14 Watt, 850 Lumen, 4000K, 120 Volt, Dimmable, White Trim
Also known as: RL677-850L-DIMTR-120-40K-85-W-WH

Specifications

Color Temperature: 4000 (Cool White)
Volts AC: 120
Color: White
Wattage: 14
Diameter: 6 in
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Color: White
Diameter: 6 in
Volts AC: 120
Wattage: 14
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)