Cable Tray, Ladder Type, Aluminum, 24" Spacing, 12" Wide, 12' Long

Item #: 1429931

Cat #: 46A09-24-144

UPC: 781011245115

Sign In or Register to view pricing and more.
Documents & Guides
Cable Tray, Ladder Type, Aluminum, 24" Rung Spacing, 12" Wide, 12' Long

Overview

Cable Tray, Ladder Type, Aluminum, 24" Rung Spacing, 12" Wide, 12' Long
Generally, cable ladders are preferred for supporting high volume or heavy cabling, especially if there are long spans between supports. Cable trays are typically used for light weight cable support, in addition to instrumentation and tubing.
Also known as: 781011245115, 46A09-24-144

Specifications

Type: Industrial Control, Transformer
Volt Amps: 750
Phase: 1
Secondary Voltage: 120, 115, 110
Primary Voltage: 240/480, 220/440, 230/460
Type: Industrial Control, Transformer
Phase: 1
Primary Voltage: 240/480, 220/440, 230/460
Volt Amps: 750
Secondary Voltage: 120, 115, 110

Customer Reviews

No reviews for this product
(0)