Switch, Automatic Float, Type H, 600VAC, 2P, Close On Rise, NEMA 1

Item #: 398168

Cat #: 9037HG30Z20

UPC: 785901302810

Switch, Automatic Float, Type H, 600 Volt AC, 2-Pole, Close On Rise, NEMA 1, Float on Left, Closed Tank, Viton Packing
Sign In or Register to view pricing and more.

No associated products found.

Overview

Switch, Automatic Float, Type H, 600 Volt AC, 2-Pole, Close On Rise, NEMA 1, Float on Left, Closed Tank, Viton Packing
Also known as: 785901302810, 9037HG30Z20

Specifications

Type: Switch, Automatic Float
Poles: 2
Amps: 10
IP/NEMA Rating: NEMA 1
Volts AC: 600
Standards: California Proposition 65
Type: Switch, Automatic Float
Amps: 10
Volts AC: 600
Poles: 2
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)