

SW Tog DP PL 15A 120/277V AutoGrd B&S RD
Item #: 955462
Cat #: AH1202PL
UPC: 032664706448
Documents & Guides
Eaton Arrow Hart industrial grade toggle switch, #14-10 AWG, 15A, Flush, 120/277V, Back and side, Screw, Red, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Double-Pole,Dual-pole,Brass,Polycarbonate
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
BAF-6 Fuse, 6 Amp Fast-Acting Midget, Fiber, 13/32" x 1-1/2", 125V
Item #: 80830
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
Eaton Arrow Hart industrial grade toggle switch, #14-10 AWG, 15A, Flush, 120/277V, Back and side, Screw, Red, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Double-Pole,Dual-pole,Brass,Polycarbonate
Also known as: 032664706448, AH1202PL
Specifications
Mounting: | Flush, Wall |
Material: | Polycarbonate |
Poles: | 2 |
Color: | Red |
Amps: | 15 |
Volts AC Range: | 120 - 277 |
Family / Style: | Arrow Hart |
Mounting: | Flush, Wall |
Poles: | 2 |
Amps: | 15 |
Family / Style: | Arrow Hart |
Material: | Polycarbonate |
Color: | Red |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)