Fuse, 6 Amp Fast-Acting Midget, Fiber, 13/32" x 1-1/2", 125V

Item #: 80830

Cat #: BAF-6

UPC: 051712320061

Sign In or Register to view pricing and more.
Fuse, Fast-Acting Ferrule, Midget, 6 Amp, 125Vac, 13/32" x 1-1/2", Fiber Tube, Nickel Plated Brass Endcaps, 10 per Package

Overview

Fuse, Fast-Acting Ferrule, Midget, 6 Amp, 125Vac, 13/32" x 1-1/2", Fiber Tube, Nickel Plated Brass Endcaps, 10 per Package
Also known as: 051712320061, BAF-6

Specifications

Amps: 6
Diameter: 13/32 in
Speed: Fast Acting
Color: Green
Length: 1 1/2 in
Volts AC: 250
Mounting: Cartridge
Class: Midget
Interrupt Rating AC: 10 kA
Amps: 6
Speed: Fast Acting
Length: 1 1/2 in
Mounting: Cartridge
Interrupt Rating AC: 10 kA
Diameter: 13/32 in
Color: Green
Volts AC: 250
Class: Midget

Customer Reviews

No reviews for this product
(0)