
Combo Wallplate, 3-Gang, Toggle/Duplex, Steel, White
Item #: 89681
Cat #: 76543
UPC: 095327765435
Documents & Guides
Wall Plate, Maxi Size, 3-Gang, Combination, 2-Toggle, 1-Duplex, Steel, Standard Size, White - Semi-Gloss
Sign In or Register to view pricing and more.
Overview
Wall Plate, Maxi Size, 3-Gang, Combination, 2-Toggle, 1-Duplex, Steel, Standard Size, White - Semi-Gloss
Since 1926 Mulberry has been an industry leader supplying the electrical trade with an extensive line of wallplates, box covers, weatherproof, and conduit bodies.
Also known as: 095327765435, 76543
Specifications
Gangs: | 3 |
Size: | Maxi |
Mounting: | Device |
Color: | White |
Material: | Steel |
Gangs: | 3 |
Mounting: | Device |
Material: | Steel |
Size: | Maxi |
Color: | White |
Customer Reviews
No reviews for this product
(0)