FS Device Box, 1-Gang, Feed-Thru, Type FS, 3/4", Iron/PVC Coated

Item #: 7947

Cat #: FSC2-G

UPC: 704508379681

Documents & Guides
FS Device Box, 1-Gang, Feed-Thru, Type FS, 3/4 Inch, PVC Coated Iron
Sign In or Register to view pricing and more.

No associated products found.

Overview

FS Device Box, 1-Gang, Feed-Thru, Type FS, 3/4 Inch, PVC Coated Iron
Also known as: 704508379681, FSC2-G

Specifications

Color: Gray
Gangs: 1
Material: PVC Coated Iron Alloy
Hub Diameter: 3/4 in
Number of Hubs: 2
Color: Gray
Material: PVC Coated Iron Alloy
Number of Hubs: 2
Gangs: 1
Hub Diameter: 3/4 in

Customer Reviews

No reviews for this product
(0)