Type BR 1-Inch Plug-On Circuit Breaker Clamshell Pack

Item #: 695519

Cat #: BR1100CS

UPC: 782116630417

Eaton BR thermal magnetic circuit breaker,Type BR 1-Inch plug-on circuit breaker clamshell pack,Clamshell pack,10 A,10 kAIC,Single-pole,120/240V,BR,#14-4 AWG Cu/Al,Q30,BR,Type BR Loadcenters
Sign In or Register to view pricing and more.

No associated products found.

Overview

Eaton BR thermal magnetic circuit breaker,Type BR 1-Inch plug-on circuit breaker clamshell pack,Clamshell pack,10 A,10 kAIC,Single-pole,120/240V,BR,#14-4 AWG Cu/Al,Q30,BR,Type BR Loadcenters
Eaton's residential BR Circuit Breakers are used in load centers, panelboards, or similar devices. They are made for a wide range of applications and include: BR 1" circuit breakers and accessories for BR-style load centers; arc fault circuit interrupters (AFCI); and ground fault circuit interrupters (GFCI).
Also known as: 782116630417, BR1100CS

Specifications

Amps: 10
Volts AC: 120, 240
Poles: 1
Family / Style: BR
Interrupt Rating AC: 10 kA
Amps: 10
Poles: 1
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Family / Style: BR

Customer Reviews

No reviews for this product
(0)