
SGL RCPT, 3P4W, 30A 3PH 250V,15-30R,BK
Item #: 89202
Cat #: HBL8430A
UPC: 783585015149
Documents & Guides
Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Flush Receptacle, Industrial Grade, 3-Pole 4-Wire Grounding, 30A 3 Phase250V AC, 15-30R, Black, Single Pack
Sign In or Register to view pricing and more.
Overview
Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Flush Receptacle, Industrial Grade, 3-Pole 4-Wire Grounding, 30A 3 Phase250V AC, 15-30R, Black, Single Pack
Also known as: 783585015149, HBL8430A
Specifications
Type: | Grounding, Receptacle, Industrial Grade |
Phase: | 3 |
Mounting: | Flush |
Color: | Black |
Amps: | 30 |
Volts AC: | 240 |
NEMA Configuration: | 15-30R |
Type: | Grounding, Receptacle, Industrial Grade |
Mounting: | Flush |
Amps: | 30 |
NEMA Configuration: | 15-30R |
Phase: | 3 |
Color: | Black |
Volts AC: | 240 |
Customer Reviews
No reviews for this product
(0)