Int-mat T104r201 NEMA 3r - Steel Ca

Item #: 88338

Cat #: T104R201

UPC: 078275000070

Documents & Guides
Features: 40a 120 To 480v Ac Resistive Rating, 40a 120 To 277v Ac 1000va Tungsten/inductive Rating, 1/2 To 3/4in Knockout, 10a 240 V Heater Protection Circuit,application: Industrial, Commercial, Residential, Standard: Csa (canada And Us),voltage Rating
Sign In or Register to view pricing and more.

Lambro
235 Vent Adapter, 3"-4"
Item #: 129202
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Lambro
224W Ducting, Wall Vent, 4"
Item #: 130659
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

Features: 40a 120 To 480v Ac Resistive Rating, 40a 120 To 277v Ac 1000va Tungsten/inductive Rating, 1/2 To 3/4in Knockout, 10a 240 V Heater Protection Circuit,application: Industrial, Commercial, Residential, Standard: Csa (canada And Us),voltage Rating
Heavy-duty mechanical time switches control a single load.
Also known as: 078275000070, T104R201

Specifications

Type: Mechanical
IP/NEMA Rating: NEMA 3
Type: Mechanical
IP/NEMA Rating: NEMA 3

Customer Reviews

No reviews for this product
(0)