Flexible Insulated Duct, 4" X 25'

Item #: 142668

Cat #: 2574

UPC: 039899025740

Documents & Guides
Flexible Insulated Duct, Diameter: 4 inch, Length: 25 foot
Sign In or Register to view pricing and more.

No associated products found.

Overview

Flexible Insulated Duct, Diameter: 4 inch, Length: 25 foot
Also known as: 039899025740, 2574

Specifications

Diameter: 4 in
Width: 25 ft
Diameter: 4 in
Width: 25 ft

Customer Reviews

No reviews for this product
(0)