Ducting, Wall Vent, 4"

Item #: 130659

Cat #: 224W

UPC: 039899802242

Documents & Guides
Hood Vent, 4 Inch, Material: Plastic, Color: White, Includes: Tail Pipe, Removable Screen, Trim Plate.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Hood Vent, 4 Inch, Material: Plastic, Color: White, Includes: Tail Pipe, Removable Screen, Trim Plate.
Also known as: 039899802242, 224W

Specifications

Width: 4 in
Material: Plastic
Color: White
Diameter: 4 in
Width: 4 in
Color: White
Material: Plastic
Diameter: 4 in

Customer Reviews

No reviews for this product
(0)