Search results

1,102 Found
Intermatic

Weatherproof In-Use Cover, 1 Gang, Multiple Insert Type, 2-3/4" Deep, Non-Metallic

Item #: 12700
CAT #: WP3100C
UPC: 078275106093
Company wide:
0 in stock
Intermatic

Weatherproof In-Use Cover, 1 Gang, Multiple Insert Type, 2-3/4" Deep, Non-Metallic

Item #: 738122
CAT #: WP5100C
UPC: 078275145290
Company wide:
0 in stock
Intermatic

LED Photocell, 6A, 105-305V

Item #: 794228
CAT #: EK4236S
UPC: 078275146303
Company wide:
0 in stock
Intermatic

Mechanical Timer, 24-Hour, SPST

Item #: 3406
CAT #: T101
UPC: 078275000018
Company wide:
0 in stock
Intermatic

Photocell, 15A, 120V

Item #: 76682
CAT #: K4221C
UPC: 078275002029
Company wide:
0 in stock
Intermatic

Weatherproof In-Use Cover, 2 Gang, Multiple Insert Type, 2-1/4" Deep, Non-Metallic

Item #: 1091
CAT #: WP1220C
UPC: 078275072695
Company wide:
0 in stock
Intermatic

PHOTO CONTROL THRML

Item #: 76686
CAT #: K4121C
UPC: 078275002012
Company wide:
0 in stock
Intermatic

LED Photocell, 6A, 105-305V

Item #: 794227
CAT #: EK4136S
UPC: 078275146297
Company wide:
0 in stock
Intermatic

LED Photocell, 6A, 105-305V

Item #: 794229
CAT #: EK4736S
UPC: 078275146310
Company wide:
0 in stock
Intermatic

Weatherproof In-Use Cover, 1 Gang, Multiple Insert Type, 3-1/8" Deep, Vertical Mount

Item #: 429618
CAT #: WP1010MXD
UPC: 078275130135
Company wide:
0 in stock
Intermatic

Photocell, LED, 6A, 120-277V

Item #: 1050991
CAT #: EK4336S
UPC: 078275148314
Company wide:
0 in stock
Intermatic

Surge Protector, 120/240V, NEMA 4X

Item #: 463972
CAT #: AG3000
UPC: 078275130678
Company wide:
0 in stock
Intermatic

Photocell, 15A, 120V

Item #: 76678
CAT #: K4321C
UPC: 078275002036
Company wide:
0 in stock
Intermatic

LED Photocell, 6A, 105-305V

Item #: 794225
CAT #: EK4036S
UPC: 078275146280
Company wide:
0 in stock
Intermatic

7-Day Astronomic Timer, Digital, White

Item #: 328533
CAT #: ST01
UPC: 078275127562
Company wide:
0 in stock
Intermatic

Photocell, 15A, 120V

Item #: 76690
CAT #: K4021C
UPC: 078275002005
Company wide:
0 in stock
Intermatic

Weatherproof In-Use Cover, 1 Gang, Multiple Insert Type, 2-3/4" Deep, Non-Metallic

Weatherproof In-Use Cover, 1 Gang, Multiple Inserts Include: Duplex, GFCI, Toggle or Single Receptacle with 1.375, 1.625 or 1.75 Inch Opening, 2-3/4 Inch Deep, Vertical/Horizontal Mount, Non-Metallic, Clear, Padlockable Option Included.
Item #: 12700
CAT #: WP3100C
UPC: 078275106093
Company wide:
0 in stock
Intermatic

Weatherproof In-Use Cover, 1 Gang, Multiple Insert Type, 2-3/4" Deep, Non-Metallic

Weatherproof In-Use Cover, 1 Gang, Multiple Insert Type, 2-3/4 Inch Deep, Multiple Inserts Include: Duplex, GFCI, Toggle or Single Receptacle with 1.375, 1.625 or 1.75 Inch Opening, Vertical/Horizontal Mount, Non-Metallic, Clear, Padlockable Option Included.
Item #: 738122
CAT #: WP5100C
UPC: 078275145290
Company wide:
0 in stock
Intermatic

LED Photocell, 6A, 105-305V

LED Photocell, 6A, 105-305V, 1000W, 1800 VA, Stem & Swivel Mounting.
Item #: 794228
CAT #: EK4236S
UPC: 078275146303
Company wide:
0 in stock
Intermatic

Mechanical Timer, 24-Hour, SPST

Mechanical Timer, 24 Hour, SPST, NEMA 1, 40 Amp, 125 Volt, HP Rating: 2HP.
Item #: 3406
CAT #: T101
UPC: 078275000018
Company wide:
0 in stock
Intermatic

Photocell, 15A, 120V

Photocell, 15A, 120V, 1800W, 1000 VA, Stem & Swivel Mounting.
Item #: 76682
CAT #: K4221C
UPC: 078275002029
Company wide:
0 in stock
Intermatic

Weatherproof In-Use Cover, 2 Gang, Multiple Insert Type, 2-1/4" Deep, Non-Metallic

Weatherproof In-Use Cover, 2 Gang, 2-1/4 Inch Deep, Multiple Inserts Include: Duplex, GFCI, Toggle or Single Receptacle with 1.375, 1.625 or 1.75 Inch Opening, Vertical Mount, Non-Metallic, Clear
Item #: 1091
CAT #: WP1220C
UPC: 078275072695
Company wide:
0 in stock
Intermatic

PHOTO CONTROL THRML

The 120 V 50/60 Hz. 1800 Watt "T" Stem Mounting The K4100 & K4400 Series Photo Controls feature stem mounting, thermal-type, controls with single and multi-voltage models. Thermal-type photo controls provide dusk-to-dawn lighting control and a delay action, which eliminates loads switching OFF due to car headlights, and lighting. The thermal-type controls feature a cadmium sulfide photocell and a sonic-welded polycarbonate case and lens to seal out moisture. The design utilizes a dual temperature compensating bimetal and composite resistor for reliable long life operation over ambient temperature extremes. These models are California Title 24 compliant.
Item #: 76686
CAT #: K4121C
UPC: 078275002012
Company wide:
0 in stock
Intermatic

LED Photocell, 6A, 105-305V

LED Fixed Mount Photocell, 6A, 105-305V, Includes: Modified 1/4" - 14 NPSM Thread, Locking Nut, Washer Gasket, 6" Leads.
Item #: 794227
CAT #: EK4136S
UPC: 078275146297
Company wide:
0 in stock
Intermatic

LED Photocell, 6A, 105-305V

LED Photocell, 6A, 105-305V, 1000W, 1800 VA, Stem & Swivel Mounting.
Item #: 794229
CAT #: EK4736S
UPC: 078275146310
Company wide:
0 in stock
Intermatic

Weatherproof In-Use Cover, 1 Gang, Multiple Insert Type, 3-1/8" Deep, Vertical Mount

Weatherproof In-Use Cover, 1 Gang, 3-1/8 Inch Deep, Extra Duty, Multiple Inserts Include: Duplex, GFCI, Toggle or Single Receptacle with 1.375, 1.625 or 1.75 Inch Opening, Vertical Mount, Die Cast Aluminum, Gray, Includes Pad Lockable Option
Item #: 429618
CAT #: WP1010MXD
UPC: 078275130135
Company wide:
0 in stock
Intermatic

Photocell, LED, 6A, 120-277V

Photocell, 6A,120-277V, Includes: Weatherproof Wall Plate, Neoprene Gasket, 3/8"-18 Threaded Side Mounting, Locking Nut, Washer Gasket, 9" Leads. "For use with HID and LED"
Item #: 1050991
CAT #: EK4336S
UPC: 078275148314
Company wide:
0 in stock
Intermatic

Surge Protector, 120/240V, NEMA 4X

Surge Protector, 120/240 VAC, NEMA 4X, Includes: 18" #10 Leads
Item #: 463972
CAT #: AG3000
UPC: 078275130678
Company wide:
0 in stock
Intermatic

Photocell, 15A, 120V

Photocell, 15A, 120V, Includes: Weatherproof Wall Plate, Neoprene Gasket, 3/8"-18 Threaded Side Mounting, Locking Nut, Washer Gasket, 9" Leads.
Item #: 76678
CAT #: K4321C
UPC: 078275002036
Company wide:
0 in stock
Intermatic

LED Photocell, 6A, 105-305V

LED Photocell, 6A, 105-305V, Includes: 3/8"-18 Threaded Side Mounting, Locking Nut, Washer Gasket, 9" Leads.
Item #: 794225
CAT #: EK4036S
UPC: 078275146280
Company wide:
0 in stock
Intermatic

7-Day Astronomic Timer, Digital, White

7-Day Time Switch, In-Wall, (6) Settings Per Day (42 Per Week), Single Pole/3-Way, No Neutral Required, 120 - 277 Volt AC, 15A, 1HP, Features: Astronomic, Automatic Daylight Savings Time, LCD Clock, Color: White.
Item #: 328533
CAT #: ST01
UPC: 078275127562
Company wide:
0 in stock
Intermatic

Photocell, 15A, 120V

Photocell, 15A, 120V, Includes: 3/8"-18 Threaded Side Mounting, Locking Nut, Washer Gasket, 9" Leads.
Item #: 76690
CAT #: K4021C
UPC: 078275002005
Company wide:
0 in stock
Page 1 of 69
1,102 Items found