This product may not be available in all locations.

Legend Plate, 30 x 40mm, 22.5mm Opening, White, Black Text
Item #: 86012
Cat #: 800F-11WE138
UPC: 781180192920
Documents & Guides
Legend Plate, 30 x 40 mm, 2 Piece, Snap In, White, with Black Text, "JOG", 22.5 mmm Opening
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
LP-CC-6 Fuse, 6 Amp, Class CC, LOW-PEAK, Time-Delay, 13/32" x 1-1/2", 600V
Item #: 1493
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
Legend Plate, 30 x 40 mm, 2 Piece, Snap In, White, with Black Text, "JOG", 22.5 mmm Opening
Allen-Bradley® Bulletin 800F push buttons offer optimal durability and performance. Catalog item 800F-11WE138 from Rockwell Automation® is an 800F push-button 30 x 40 mm legend frame and plate. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180192920, 800F-11WE138
Specifications
Type: | Legend Plate, 22.5mm |
Family / Style: | 800F |
Material: | Plastic |
Color: | White |
Size: | 30 x 40 mm |
Type: | Legend Plate, 22.5mm |
Material: | Plastic |
Size: | 30 x 40 mm |
Family / Style: | 800F |
Color: | White |
Customer Reviews
No reviews for this product
(0)