Sounder With LED Beacon, Size: 45mm, Type: Panel Mount

Item #: 178032

Cat #: 855PC-B10ME622

UPC: 781180114007

Documents & Guides
Sounder With LED Beacon, Size: 45mm, Type: Panel Mount, Black Housing, 240V AC, Color: Blue, 855PC Series
Sign In or Register to view pricing and more.

No associated products found.

Overview

Sounder With LED Beacon, Size: 45mm, Type: Panel Mount, Black Housing, 240V AC, Color: Blue, 855PC Series
Bulletin 855P panel mount signaling alarms from Allen-Bradley® significantly reduce panel space requirements and installation time. These alarms add a high-level of environmental integrity to your panel, and they are rear-securing and finger-safe. Catalog item 855PC-B10ME622 is a 120 V AC, 45 mm 855PC panel-mount sounder with LED and a black housing from Rockwell Automation®. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180114007, 855PC-B10ME622

Specifications

Mounting: Panel
Color: Blue
Volts AC: 240
Size: 45 mm
Mounting: Panel
Volts AC: 240
Color: Blue
Size: 45 mm

Customer Reviews

No reviews for this product
(0)