Legend Plate, 30 x 40mm, 22.5mm Opening, 2 Piece, Snap In

Item #: 35676

Cat #: 800F-11WE186

UPC: 781180193590

Documents & Guides
Legend Plate, 30 x 40 mm, 2 Piece, Snap in, Plate and Frame, White, with Black Text, "RESET", 22.5 mm Opening
Sign In or Register to view pricing and more.

Overview

Legend Plate, 30 x 40 mm, 2 Piece, Snap in, Plate and Frame, White, with Black Text, "RESET", 22.5 mm Opening
Allen-Bradley® Bulletin 800F push buttons offer optimal durability and performance. Catalog item 800F-11WE186 from Rockwell Automation® is an 800F push-button 30 x 40 mm legend frame and plate. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180193590, 800F-11WE186

Specifications

Type: Legend Plate, 22.5mm
Family / Style: 800F
Material: Plastic
Color: White
Size: 30 x 40 mm
Type: Legend Plate, 22.5mm
Material: Plastic
Size: 30 x 40 mm
Family / Style: 800F
Color: White

Customer Reviews

No reviews for this product
(0)