LDPH10 Hinged, 2-piece Power Rated Racew
Item #: 810211
Cat #: LDPH10WH10-A
UPC: 074983344147
Made in USA
Documents & Guides
Tamper resistant two-piece latching surface raceway. Supplied with pre-punched mounting holes and factory applied adhesive tape. Available in 6', 8', and 10' lengths, White, PVC, Length 10.00 ft, Width 1.52 in.
Sign In or Register to view pricing and more.
Overview
Tamper resistant two-piece latching surface raceway. Supplied with pre-punched mounting holes and factory applied adhesive tape. Available in 6', 8', and 10' lengths, White, PVC, Length 10.00 ft, Width 1.52 in.
Also known as: 074983344147, LDPH10WH10-A
Specifications
Length: | 3 ft |
Color: | White |
Material: | PVC |
Length: | 3 ft |
Material: | PVC |
Color: | White |
Customer Reviews
No reviews for this product
(0)