Enclosure, Type 1, Hinged Cover, 12" x 10" x 6", Steel/Gray
Item #: 5653
Cat #: A12N106
UPC: 783510342401
Sign In or Register to view pricing and more.
Documents & Guides
Small Enclosure, Type 1, Hinged Cover, Size/Dims: 12" x 10" x 6", Material/Finish: Steel/Gray
Overview
Small Enclosure, Type 1, Hinged Cover, Size/Dims: 12" x 10" x 6", Material/Finish: Steel/Gray
Designed for use in control and instrumentation applications in areas which do not require oiltight and dusttight specifications.
Also known as: 783510342401, A12N106
Specifications
Height: | 12 in |
Mounting: | Surface |
Depth: | 6 in |
IP/NEMA Rating: | NEMA 1, IP30 |
Color: | Gray |
Width: | 10 in |
Material: | Steel |
Special Program: | Hoffman On Demand |
Height: | 12 in |
Depth: | 6 in |
Color: | Gray |
Material: | Steel |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1, IP30 |
Width: | 10 in |
Special Program: | Hoffman On Demand |
Customer Reviews
No reviews for this product
(0)