
20A SURFACE 20GFCI
Item #: 80954
Cat #: U010C010
UPC: 784567202755
Documents & Guides
Midwest ElectricÆs metallic RV units are manufactured using 16-gauge, galvanized zinc-coated steel and NEMA 3R construction, which resists corrosion and fading and provides lasting service in outdoor applications. Units are available in surface mount and earth burial or padmount posts, offering a wide range of receptacle configurations to fit your needs.
Sign In or Register to view pricing and more.
Penn-Union
IPBB-NA2/0-3S Insulated Cable Connector, Single Side Entry, 14 AWG to 2/0 AWG, AL/CU
Item #: 1218117
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
Midwest ElectricÆs metallic RV units are manufactured using 16-gauge, galvanized zinc-coated steel and NEMA 3R construction, which resists corrosion and fading and provides lasting service in outdoor applications. Units are available in surface mount and earth burial or padmount posts, offering a wide range of receptacle configurations to fit your needs.
Also known as: 784567202755, U010C010
Specifications
Mounting: | Surface |
Phase: | 1 |
Amps: | 20 |
Volts AC: | 120/240 |
NEMA Configuration: | 5-20R |
IP/NEMA Rating: | NEMA 3R |
Mounting: | Surface |
Amps: | 20 |
NEMA Configuration: | 5-20R |
Phase: | 1 |
Volts AC: | 120/240 |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)