Enclosure, NEMA 3R, Screw Cover, 6" x 6" x 4", Painted, KOs
Item #: 54239
Cat #: A6R64
UPC: 783510380205
Sign In or Register to view pricing and more.
Documents & Guides
Wall Mount, Type 3R, Enclosure, Screw Cover / KO's, Size/Dims: 6" x 6" x 4", Material/Finish: Galvanized Steel/Gray
Overview
Wall Mount, Type 3R, Enclosure, Screw Cover / KO's, Size/Dims: 6" x 6" x 4", Material/Finish: Galvanized Steel/Gray
Use the nVent HOFFMAN HOFA6R64 enclosure with or without knockouts in outdoor applications as a wiring or junction box.
Also known as: 783510380205, A6R64, box, J Box, 664 box
Specifications
Depth: | 4 in |
Mounting: | Surface |
Width: | 4 in |
Height: | 6 in |
Material: | Steel |
Special Program: | Hoffman On Demand |
IP/NEMA Rating: | NEMA 3R, NEMA 3 |
Number of Knockouts: | 3 |
Knockouts: | Yes |
Depth: | 4 in |
Width: | 4 in |
Material: | Steel |
IP/NEMA Rating: | NEMA 3R, NEMA 3 |
Knockouts: | Yes |
Mounting: | Surface |
Height: | 6 in |
Special Program: | Hoffman On Demand |
Number of Knockouts: | 3 |
Customer Reviews
No reviews for this product
(0)