Junction Box, NEMA 3R, Screw Cover, 12" x 12" x 4"

Item #: 196282

Cat #: A12R124NK

UPC: 783510134914

Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, NEMA 3R, Screw Cover, Wall Mount, 12 x 12 x 4 Inch, Galvanized Steel/Gray

Overview

Junction Box, NEMA 3R, Screw Cover, Wall Mount, 12 x 12 x 4 Inch, Galvanized Steel/Gray
Junction Box, Wall Mount, Type 3R, Enclosure, Screw Cover, Size/Dims: 12" x 12" x 4", Material/Finish: Galvanized Steel/Gray
Also known as: 783510134914, A12R124NK

Specifications

Depth: 4 in
Height: 12 in
Width: 12 in
Mounting: Surface
Material: Steel
Special Program: Hoffman On Demand
IP/NEMA Rating: NEMA 3R, NEMA 3
Number of Knockouts: 0
Knockouts: No
Depth: 4 in
Width: 12 in
Material: Steel
IP/NEMA Rating: NEMA 3R, NEMA 3
Knockouts: No
Height: 12 in
Mounting: Surface
Special Program: Hoffman On Demand
Number of Knockouts: 0

Customer Reviews

No reviews for this product
(0)