This product has been discontinued.

6" Sloped Ceiling New Construction IC Housing
Item #: 80449
Cat #: P645-TG
UPC: 785247105496
6 Inch Sloped Ceiling New Construction IC Housing, 8.375 Inch x 7.625 Inch x 13 Inch
Sign In or Register to view pricing and more.
No associated products found.
Overview
6 Inch Sloped Ceiling New Construction IC Housing, 8.375 Inch x 7.625 Inch x 13 Inch
Progress Lighting is committed to manufacturing award-winning energy efficient products while educating individuals on new options available in solid-state lighting. With over a century of lighting technology, leadership and engineering, Progress Lighting offers the highest quality in residential and commercial lighting solutions bringing products that deliver aesthetic appeal, stellar performance, easy installation and value to the designer marketplace.v
Also known as: 785247105496, P645-TG
Specifications
Type: | Recessed |
Shape: | A19 (Arbitrary) |
Diameter: | 6 in |
Angle: | 45° |
Standards: | California Proposition 65 |
Type: | Recessed |
Diameter: | 6 in |
Standards: | California Proposition 65 |
Shape: | A19 (Arbitrary) |
Angle: | 45° |
Customer Reviews
No reviews for this product
(0)