Halogen Linear Lamp, Single-Ended, T12, 500W, 130V

Item #: 86662

Cat #: 500Q/MC(EYV)-130V

UPC: 046135587689

Sign In or Register to view pricing and more.
Documents & Guides
Halogen Linear Lamp, Single-Ended, 500 Watt, 130 Volt, Bulb: T12 (Tubular), Base: Mini Candelabra Screw (E11), Lumens: 10000, CRI: 100, Color Temperature: 2950K, Lamp Finish: Frosted, ANSI Code: EYV, Standard Case Qty: 12 *Sylvania Part # 58768*

Overview

Halogen Linear Lamp, Single-Ended, 500 Watt, 130 Volt, Bulb: T12 (Tubular), Base: Mini Candelabra Screw (E11), Lumens: 10000, CRI: 100, Color Temperature: 2950K, Lamp Finish: Frosted, ANSI Code: EYV, Standard Case Qty: 12 *Sylvania Part # 58768*
Also known as: 046135587689, 500Q/MC(EYV)-130V

Specifications

Color Temperature: 2950 (Warm White)
Wattage: 500
Volts AC: 130
Color: Frosted
Color Rendering Index (CRI): 100
Shape: T12 (Tubular)
Lumens: 10000
ANSI Code: EYV
Light Technology: Halogen
Color Temperature: 2950 (Warm White)
Volts AC: 130
Color Rendering Index (CRI): 100
Lumens: 10000
Light Technology: Halogen
Wattage: 500
Color: Frosted
Shape: T12 (Tubular)
ANSI Code: EYV

Customer Reviews

No reviews for this product
(0)