Search results

4,476 Found
Progress Lighting

LED Flush Mount, 11.5 Watt, 782 Lumen, 3000K, 120V, 5.5" Dia

Item #: 1411201
CAT #: P810027-028-30
UPC: 785247228010
Company wide:
0 in stock
Progress Lighting

LED Ceiling Mount, 5.5", 11.5 Watt, 650 Lumen, 3000K, 120V

Item #: 1663291
CAT #: P810012-028-30
UPC: 785247242221
Company wide:
0 in stock
Progress Lighting

LED Wrap, 4', 40 Watt, 3400 Lumen, 3000K, 120V

Item #: 1810790
CAT #: P730012-030-30
UPC: 785247242139
Company wide:
0 in stock
Progress Lighting

LED Undercabinet, 24", 14.8 Watt, 1050 Lumen, 3000K, 120V

Item #: 1220454
CAT #: P700003-028-30
UPC: 785247220014
Company wide:
0 in stock
Progress Lighting

Ceiling Fan with Light, 5-Blade, 52", White, LED

Item #: 2364538
CAT #: P250078-030-WB
UPC: 785247264469
Company wide:
0 in stock
Progress Lighting

LED Surface Mount, 7.25", 15.5 Watt, 1080 Lumen, 3000K, 120V

Item #: 1653724
CAT #: P810014-028-30
UPC: 785247237524
Company wide:
0 in stock
Progress Lighting

LED 2FT 20W WRAP 3000K DAMP LOC FIXTURE

Item #: 1810789
CAT #: P730011-030-30
UPC: 785247242122
Company wide:
0 in stock
Progress Lighting

Ceiling Fan, 52", 3-Blade, LED Light, Brushed Nickel Finish

Item #: 1273295
CAT #: P2556-0930K
UPC: 785247215133
Company wide:
0 in stock
Progress Lighting

1-Light LED Wall Sconce, 17 Watt, 1100 Lumen, 3000K, 120V

Item #: 780772
CAT #: P7088-0930K9
UPC: 785247184941
Company wide:
0 in stock
Progress Lighting

Fan Downrod, 24"

Item #: 31298
CAT #: P2605-09
UPC: 785247114641
Company wide:
0 in stock
Progress Lighting

AIR PRO E-STAR 52IN 5-BLADE BRUSHED NICKEL W

Item #: 1957937
CAT #: P250078-009-WB
UPC: 785247264445
Company wide:
0 in stock
Progress Lighting

AirPro 52in 5-Blade Ceiling Fan WH

Item #: 9696
CAT #: P2501-30
UPC: 785247250110
Company wide:
0 in stock
Progress Lighting

Fan Light Kit

Item #: 1275224
CAT #: P2612-01WB
UPC: 785247221981
Company wide:
0 in stock
Progress Lighting

7.25" LED Flush Mount

Item #: 1110690
CAT #: P8222-28-30K
UPC: 785247205615
Company wide:
0 in stock
Progress Lighting

Recessed IC Housing, 5", Air-Tight, New Construction, 75W, 120V

Item #: 1281755
CAT #: P851-ICAT
UPC: 785247224623
Company wide:
0 in stock
Progress Lighting

10W, 5/6", LED TRIM

Item #: 1094638
CAT #: HS56-WH-30K9
UPC: 447450102739
Company wide:
0 in stock
Progress Lighting

LED Flush Mount, 11.5 Watt, 782 Lumen, 3000K, 120V, 5.5" Dia

LED Low Profile Flush Mount, 11.5 Watt, 782 Lumen, 3000K, 90 CRI, 120 Volt, Dimmable, 5.5 Inch Diameter, White Finish
Item #: 1411201
CAT #: P810027-028-30
UPC: 785247228010
Company wide:
0 in stock
Progress Lighting

LED Ceiling Mount, 5.5", 11.5 Watt, 650 Lumen, 3000K, 120V

LED Wall or Ceiling Mount, 5.5 Inch, 11.5 Watt, 650 Lumen, 3000K, 90 CRI, 120 Volt, Dimmable
Item #: 1663291
CAT #: P810012-028-30
UPC: 785247242221
Company wide:
0 in stock
Progress Lighting

LED Wrap, 4', 40 Watt, 3400 Lumen, 3000K, 120V

LED Wrap, 4 Foot, 40 Watt, 3400 Lumen, 3000K, 90 CRI, 120 Volt, Dimmable with many ELV Controls
Item #: 1810790
CAT #: P730012-030-30
UPC: 785247242139
Company wide:
0 in stock
Progress Lighting

LED Undercabinet, 24", 14.8 Watt, 1050 Lumen, 3000K, 120V

LED Undercabinet, 24 Inch, 14.8 Watt, 1050 Lumen, 3000K, 120 Volt, Dimmable, White Finish
Item #: 1220454
CAT #: P700003-028-30
UPC: 785247220014
Company wide:
0 in stock
Progress Lighting

Ceiling Fan with Light, 5-Blade, 52", White, LED

Airpro E-Star 5-Blade Ceiling Fan with Light, 52 Inch, White
Item #: 2364538
CAT #: P250078-030-WB
UPC: 785247264469
Category: Ceiling Fans
Company wide:
0 in stock
Progress Lighting

LED Surface Mount, 7.25", 15.5 Watt, 1080 Lumen, 3000K, 120V

LED Surface Mount, 7.25 Inch Diameter, 15.5 Watt, 1080 Lumen, 3000K, 90 CRI, 120 Volt, Dimmable
Item #: 1653724
CAT #: P810014-028-30
UPC: 785247237524
Company wide:
0 in stock
Progress Lighting

LED 2FT 20W WRAP 3000K DAMP LOC FIXTURE

LED 2FT 20W WRAP 3000K DAMP LOC FIXTURE
Item #: 1810789
CAT #: P730011-030-30
UPC: 785247242122
Category: LED - Wraps
Company wide:
0 in stock
Progress Lighting

Ceiling Fan, 52", 3-Blade, LED Light, Brushed Nickel Finish

Ceiling Fan, 52 Inch, 3-Blade, 17 Watt LED Light, Brushed Nickel Finish, Etched Opal Bowl
Item #: 1273295
CAT #: P2556-0930K
UPC: 785247215133
Company wide:
0 in stock
Progress Lighting

1-Light LED Wall Sconce, 17 Watt, 1100 Lumen, 3000K, 120V

One-Light LED Wall Sconce, 17 Watt, 1100 Lumen, 3000K, 90 CRI, 120 Volt, Dimmable, Brushed Nickel Finish, White Acrylic Lens
Item #: 780772
CAT #: P7088-0930K9
UPC: 785247184941
Company wide:
0 in stock
Progress Lighting

Fan Downrod, 24"

Ceiling Fan Downrod, 24 Inches, Natural Bronze
Item #: 31298
CAT #: P2605-09
UPC: 785247114641
Company wide:
0 in stock
Progress Lighting

AIR PRO E-STAR 52IN 5-BLADE BRUSHED NICKEL W

AIR PRO E-STAR 52IN 5-BLADE BRUSHED NICKEL W/LIGHT KIT
Item #: 1957937
CAT #: P250078-009-WB
UPC: 785247264445
Company wide:
0 in stock
Progress Lighting

AirPro 52in 5-Blade Ceiling Fan WH

52 inch AirPro fan with 5 reversible white or washed oak blades, White finish, and 30 year limited warranty. Powerful AirPro motor features 3-speed, triple-capacitor control that can also be reversed to provide year-round comfort. Includes innovative canopy system that can be installed on vaulted ceilings up to 12:12 pitch, additionally, the fan can be installed with no downrod to accommodate lower ceilings. Quick install canopy securely holds fan for wiring during installation.
Item #: 9696
CAT #: P2501-30
UPC: 785247250110
Company wide:
0 in stock
Progress Lighting

Fan Light Kit

PRO P2612-01WB 2-10W LED FAN
Item #: 1275224
CAT #: P2612-01WB
UPC: 785247221981
Company wide:
0 in stock
Progress Lighting

7.25" LED Flush Mount

Led Downlight, 17.3 Watt, 120 Volt, Lumens: 1170 (LM-79), CRI: 90, Color Temperature: 3000K, Diameter: 7-1/4", Color: White. J-Box mount. cCSAus classified for wet locations. ENERGY STAR® qualified. California Title 24 - JA8-2016.
Item #: 1110690
CAT #: P8222-28-30K
UPC: 785247205615
Company wide:
0 in stock
Progress Lighting

Recessed IC Housing, 5", Air-Tight, New Construction, 75W, 120V

Recessed IC Housing, 5 Inch, Air-Tight, New Construction, 75 Watt, 120 Volt, Medium Base
Item #: 1281755
CAT #: P851-ICAT
UPC: 785247224623
Company wide:
0 in stock
Progress Lighting

10W, 5/6", LED TRIM

5"/6" LED Downlight, Retrofit, Line Voltage: 120V, Watts: 10.1, Lumens: 763, Color Temperature: 3000K, Color: White Trim. Life: 35,000 Hours. Energy Star Rated. Replaces up to 65W Incandescent. Dimmable to 10% with many dimmers. ENERGY STAR® qualified. Meets California Title 24 - JA8 - 2016. *** NOTE: New 2019 T-20/T-24 model available for use in CA. HS56CA-WH-30K9, Platt #1448061.
Item #: 1094638
CAT #: HS56-WH-30K9
UPC: 447450102739
Company wide:
0 in stock
Page 1 of 99+
4,476 Items found