Tamper Resistant Duplex Receptacle, 20A, 125V, 5-20R, White

Item #: 17838

Cat #: TBR20-W

UPC: 078477381816

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Tamper-Resistant, Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Back & Side Wired, Steel Strap - White
Sign In or Register to view pricing and more.

No associated products found.

Overview

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Tamper-Resistant, Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Back & Side Wired, Steel Strap - White
20-Amp, 125-Volt, NEMA 5-20R, 2P, 3W, Tamper-Resistant, Duplex Receptacle, Commercial Grade, Self Grounding, White
Also known as: 078477381816, TBR20-W

Specifications

Volts AC: 120
Amps: 20
Color: White
NEMA Configuration: 5-20R
Volts AC: 120
Color: White
Amps: 20
NEMA Configuration: 5-20R

Customer Reviews

No reviews for this product
(0)