7-1/4", 17w, 120v, 3000K

Item #: 788640

Cat #: P8222-28/30K9-AC1-L10

UPC: 785247187256

Documents & Guides
Led Downlight, 17 Watt, 120 Volt, Lumens: 1032 (LM-79), CRI: 90+, Color Temperature: 3000K, Diameter: 7-1/4", Color: White. cCSAus classified for wet locations. ENERGY STAR® qualified.
Sign In or Register to view pricing and more.
Progress Lighting
P8222-28-30K 7.25" LED Flush Mount
Item #: 1110690
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

Led Downlight, 17 Watt, 120 Volt, Lumens: 1032 (LM-79), CRI: 90+, Color Temperature: 3000K, Diameter: 7-1/4", Color: White. cCSAus classified for wet locations. ENERGY STAR® qualified.
Also known as: 785247187256, P8222-28/30K9-AC1-L10

Specifications

Color Temperature: 3000 (Warm White)
Diameter: 7 1/4 in
Volts AC: 120
Wattage: 17
Color: White
Light Technology: LED
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color: White
Diameter: 7 1/4 in
Wattage: 17
Light Technology: LED

Customer Reviews

No reviews for this product
(0)