P87AT WITH QUICK CONNECT Unfinished

Item #: 81151

Cat #: P87-ATQC

UPC: 785247169771

Documents & Guides
Quick connect unit can be installed in ceilings from 1/2 in to 1-1/2 in thick. Heavy duty mounting frame, full reflector design, UL & CUL listed for damp locations.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Quick connect unit can be installed in ceilings from 1/2 in to 1-1/2 in thick. Heavy duty mounting frame, full reflector design, UL & CUL listed for damp locations.
The P87-LED IC rated, new construction recessed can is designed specifically for use with P8071 Series LED trims (purchased separately). The integral quick link connector provides electrical connection to the trim in place of a traditional Edison base socket. The P87-LED in conjunction with the P8071 series LED trims is a high efficacy luminaire compliant with California Title 24 requirements for recessed lighting. Marked for 15W maximum input power, the P87-LED is also a great option where lighting power densities limit allowable W/ft2
Also known as: 785247169771, P87-ATQC, Can

Specifications

Type: IC/Non-IC Housing
Diameter: 6 in
Standards: California Proposition 65
Type: IC/Non-IC Housing
Standards: California Proposition 65
Diameter: 6 in

Customer Reviews

No reviews for this product
(0)