1' x 2' LED High Bay, 40/50K

Item #: 2025407

Cat #: LNHIBA5AS300UNVD8SC1412WH

UPC: 046135628771

Documents & Guides
1 Ft. x 2 Ft. LED High Bay, 255/275/300 Watt, 120-277V, >80, 36,700/38,700/41,100 Lumens, 4000K/5000K, 0-10V Dimming *Sylvania Part # 62877*
Sign In or Register to view pricing and more.

No associated products found.

Overview

1 Ft. x 2 Ft. LED High Bay, 255/275/300 Watt, 120-277V, >80, 36,700/38,700/41,100 Lumens, 4000K/5000K, 0-10V Dimming *Sylvania Part # 62877*
Also known as: 046135628771, LNHIBA5AS300UNVD8SC1412WH

Specifications

Color Temperature: 4000 (Cool White), 5000 (Bright White), Selectable
Width: 12 in, 1 ft
Length: 24 in , 2 ft
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White), 5000 (Bright White), Selectable
Length: 24 in , 2 ft
Dimmable: Yes
Width: 12 in, 1 ft
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)