
Power Pack, 120-277 VAC, 15-24VDC, 2-Pole
Item #: 72880
Cat #: PP20-2P
UPC: 745975809608
Documents & Guides
Power Pack, 120-277 VAC Power Input, 15-24 VDC Control Input, 2-Pole
Sign In or Register to view pricing and more.
Overview
Power Pack, 120-277 VAC Power Input, 15-24 VDC Control Input, 2-Pole
Power Packs are the heart of the low voltage sensor system. The PP20 transforms 120, 240 or 277 volts to Class II 15 VDC to power the remote sensors. Utilizing our patented relay circuit protection, the PP20 also switches the lighting load on and off. This method has been tested to over 400,000 cycles at rated load!
Also known as: 745975809608, PP20-2P
Specifications
Volts DC: | 24 |
Mounting: | Fixture |
Volts AC: | 120, 277, 240 |
Color: | Black |
Material: | Plastic |
Type: | Power Pack |
Volts DC: | 24 |
Volts AC: | 120, 277, 240 |
Material: | Plastic |
Mounting: | Fixture |
Color: | Black |
Type: | Power Pack |
Customer Reviews
No reviews for this product
(0)