Shunt Resistor, 80W, 40 Ohms Resistance

Item #: 178606

Cat #: 2097-R4

UPC: 884951147638

Documents & Guides
Shunt Resistor, Kinetix 300, 80 Watt, 40 Ohms Resistance
Sign In or Register to view pricing and more.

No associated products found.

Overview

Shunt Resistor, Kinetix 300, 80 Watt, 40 Ohms Resistance
Also known as: 884951147638, 2097-R4

Specifications

Type: Shunt Resistor, 40 Ohms
Wattage: 80
Type: Shunt Resistor, 40 Ohms
Wattage: 80

Customer Reviews

No reviews for this product
(0)