PVC Coated 45° GRC Elbow, 3", 48" Radius

Item #: 533957

Cat #: PRHELB-3X45

UPC: 784011200429

Documents & Guides
3" Diameter, 45° Elbow, PVC Coated, Rigid Conduit, Material: Hot-Galvanized Steel, PVC.
Sign In or Register to view pricing and more.

No associated products found.

Overview

3" Diameter, 45° Elbow, PVC Coated, Rigid Conduit, Material: Hot-Galvanized Steel, PVC.
Factory-bent PVC coated elbows are more accurate, quicker to install and more economical because they eliminate field bending time and waste of material. Electrical continuity is maintained across assembled joints.
Also known as: 784011200429, PRHELB-3X45

Specifications

Diameter: 3 in
Color: Black
Angle: 45°
Material: PVC Coated Steel
Diameter: 3 in
Angle: 45°
Color: Black
Material: PVC Coated Steel

Customer Reviews

No reviews for this product
(0)