
Digital Room Controller, Dimmer, Triple
Item #: 698441
Cat #: LMRC-213
UPC: 754182929054
Documents & Guides
Digital Room Controller, 120/277V, 20A, 1HP, Class 2, Triple Relay, On/Off, Dimmer, Color: White.
Sign In or Register to view pricing and more.
Overview
Digital Room Controller, 120/277V, 20A, 1HP, Class 2, Triple Relay, On/Off, Dimmer, Color: White.
LMRC-210 Series Digital Room Controllers include one, two or three relay(s) to switch a total of 20 amps, a high-efficiency switching power supply and one 0-10 volt output per relay for control of dimmable loads including electronic ballasts (Advance Mark 7, or equivalent). They are the foundation of a Wattstopper Digital Lighting Management (DLM) system, and allow integration of occupancy sensors, daylighting controls and switches for energy-efficient lighting control.
Also known as: 754182929054, LMRC-213
Specifications
Amps: | 20 |
Color: | White |
Volts AC Range: | 120 - 277 |
Amps: | 20 |
Volts AC Range: | 120 - 277 |
Color: | White |
Customer Reviews
No reviews for this product
(0)