3/4", FM 7, LB PVC Coated Conduit Body

Item #: 1156937

Cat #: PA0700LB27SA

UPC: 847656060749

Documents & Guides
Conduit Body, Type: LB, FM7, Size: 3/4 inch, Material: PVC Coated Aluminum. Includes: Cover & Gasket.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Conduit Body, Type: LB, FM7, Size: 3/4 inch, Material: PVC Coated Aluminum. Includes: Cover & Gasket.
Calbond offers the full line of Form 7 PVC coated conduit bodies. All fittings are supplied with PVC coated cast iron covers. The sleeved threaded ends offer complete protection against corrosion while maintaining full ground continuity throughout the installed system.
Also known as: 847656060749, PA0700LB27SA

Specifications

Diameter: 3/4 in
Family / Style: Form 7
Material: PVC Coated Aluminum
Diameter: 3/4 in
Material: PVC Coated Aluminum
Family / Style: Form 7

Customer Reviews

No reviews for this product
(0)