Search results

1,127 Found
Wattstopper

Occupancy Sensor, Ceiling Mount, 360°

Item #: 79502
CAT #: DT-355
UPC: 754182913848
Company wide:
0 in stock
Wattstopper

Power Pack, Universal Voltage

Item #: 96035
CAT #: BZ-50
UPC: 754182922901
Company wide:
0 in stock
Wattstopper

Dual Tech Occupancy Sensor, White w/ Neutral

Item #: 662741
CAT #: DSW-301-W
UPC: 754182935444
Company wide:
0 in stock
Wattstopper

Universal Voltage Power Pack

Item #: 39081
CAT #: BZ-150
UPC: 754182922918
Company wide:
0 in stock
Wattstopper

Digital Switch, 1-Button, Dimmer, White

Item #: 770762
CAT #: LMDM-101-W
UPC: 754182929238
Company wide:
0 in stock
Wattstopper

Digital Occupancy Sensor, Ceiling Mount

Item #: 380082
CAT #: LMDC-100
UPC: 754182926329
Company wide:
0 in stock
Wattstopper

ON/OFF/0-10 Volt Dimming Room Controller

Item #: 1023839
CAT #: LMRC-111
UPC:
Company wide:
0 in stock
Wattstopper

Occupancy Sensor, Multi-sensing, Ceiling Mount, 360°

Item #: 39102
CAT #: DT-300
UPC: 754182913824
Company wide:
0 in stock
Wattstopper

Dual Tech Occupancy Sensor

Item #: 79518
CAT #: DT-305
UPC: 754182913831
Company wide:
0 in stock
Wattstopper

Emergency Lighting Control Unit

Item #: 192067
CAT #: ELCU-200
UPC: 754182923052
Company wide:
0 in stock
Wattstopper

Dimming Wall Switch Occupancy Sensor

Item #: 1104066
CAT #: DW-311-W
UPC: 754182939428
Company wide:
0 in stock
Wattstopper

PIR Occupancy Sensor/Switch, White w/ Neutral

Item #: 672616
CAT #: PW-301-W
UPC: 754182935260
Company wide:
0 in stock
Wattstopper

Green-Jacketed Segment Network Wire, 1.5 Pair, 1000'

Item #: 901329
CAT #: LM-MSTP-S1000
UPC: 754182938230
Company wide:
0 in stock
Wattstopper

PIR Ceiling Occupancy Sensor, 100-347 VAC, Center Mount 360°

Item #: 12569
CAT #: CI-355
UPC: 754182914333
Company wide:
0 in stock
Wattstopper

Digital Room Controller, Dimmer, Single

Item #: 770734
CAT #: LMRC-211
UPC: 754182929030
Company wide:
0 in stock
Wattstopper

Occ Sensor, Wall Mount, 180 Deg, w/ Optional Neutral

Item #: 698540
CAT #: WS-301-W
UPC: 754182935383
Company wide:
0 in stock
Wattstopper

Occupancy Sensor, Ceiling Mount, 360°

Occupancy Sensor, 360°, Ceiling Mount, Dual Technology, Line Voltage, Light Level Feature, 120/230/277/347VAC
Item #: 79502
CAT #: DT-355
UPC: 754182913848
Company wide:
0 in stock
Wattstopper

Power Pack, Universal Voltage

Universal Voltage Power Pack, Input: 120/230/277 VAC, 50/60Hz, 20A, Auto, Output: 24 VDC
Item #: 96035
CAT #: BZ-50
UPC: 754182922901
Company wide:
0 in stock
Wattstopper

Dual Tech Occupancy Sensor, White w/ Neutral

Occupancy Sensor, 180° Wall Switch, Dual Technology, 120/277 VAC, 50/60 Hz, White (Optional Neutral Connection With Break Off Tab To Expose Neutral Terminals) ***Wallplate Sold Separately***
Item #: 662741
CAT #: DSW-301-W
UPC: 754182935444
Company wide:
0 in stock
Wattstopper

Universal Voltage Power Pack

Universal Voltage Power Pack, Input: 120/230/277 VAC, 50/60Hz, 20A, Auto/Manual, Output: 24 VDC
Item #: 39081
CAT #: BZ-150
UPC: 754182922918
Company wide:
0 in stock
Wattstopper

Digital Switch, 1-Button, Dimmer, White

Digital Wall Switch, 1-Button, Multi-Location, Infrared Transceiver, Dimmer, White
Item #: 770762
CAT #: LMDM-101-W
UPC: 754182929238
Company wide:
0 in stock
Wattstopper

Digital Occupancy Sensor, Ceiling Mount

Digital Occupancy Sensor, Class 2, Ceiling Mount, Dual Technology, 360° Coverage, White
Item #: 380082
CAT #: LMDC-100
UPC: 754182926329
Company wide:
0 in stock
Wattstopper

ON/OFF/0-10 Volt Dimming Room Controller

DLM Room Controller, 1 Relay, 0-10V Dimming, 10A (E-ballast or incandescent), Voltage: 120/277VAC; 50/60Hz., Class 2 Outputs: 24VDC, 150mA and 0-10VDC (0-10VDC signal also provided as Class 1). White.
Item #: 1023839
CAT #: LMRC-111
UPC:
Company wide:
0 in stock
Wattstopper

Occupancy Sensor, Multi-sensing, Ceiling Mount, 360°

Dual Technology Ceiling Occupancy Sensor: 24VDC/VAC, 43mA, 360°. The DT-300 works with low voltage momentary switches to provide ON/OFF manual control & contains an isolated relay with N/O and N/C outputs; rated for 1 Amp @ 30 VDC/VAC. Built-in light level sensor – works from 10 to 300 foot-candles.
Item #: 39102
CAT #: DT-300
UPC: 754182913824
Company wide:
0 in stock
Wattstopper

Dual Tech Occupancy Sensor

Occupancy Sensor, 360°, Dual Technology, Low Voltage 18-28VDC
Item #: 79518
CAT #: DT-305
UPC: 754182913831
Company wide:
0 in stock
Wattstopper

Emergency Lighting Control Unit

Emergency Lighting Control Unit, 120/277V, Max Load: 20A (Ballast), 10A (Incandescent), 1HP (Motor), Dimensions: 1.7"x2.97"x1.64" (HxWxD), Push-to-Test Button
Item #: 192067
CAT #: ELCU-200
UPC: 754182923052
Company wide:
0 in stock
Wattstopper

Dimming Wall Switch Occupancy Sensor

0-10 Volt Dimming Wall Switch Occupancy Sensor, Passive Infrared and Ultrasonic Dual-Technology, White
Item #: 1104066
CAT #: DW-311-W
UPC: 754182939428
Company wide:
0 in stock
Wattstopper

PIR Occupancy Sensor/Switch, White w/ Neutral

PIR Occupancy Sensor, 180° Wall Switch, 120/230/277 VAC, 50/60 Hz, White ***Optional Neutral Connection With Break Off Tab To Expose Neutral Terminals*** (Wallplate Sold Separately)
Item #: 672616
CAT #: PW-301-W
UPC: 754182935260
Company wide:
0 in stock
Wattstopper

Green-Jacketed Segment Network Wire, 1.5 Pair, 1000'

Green-Jacketed Segment Network Wire, 1.5 Pair, .185" Diameter, 1000 Foot Reel
Item #: 901329
CAT #: LM-MSTP-S1000
UPC: 754182938230
Company wide:
0 in stock
Wattstopper

PIR Ceiling Occupancy Sensor, 100-347 VAC, Center Mount 360°

PIR Line Voltage Sensor, 360°, Ceiling Mount, Self Contained, 120/230/277/347VAC, 50/60Hz, Coverage: 1200 Sq. Ft.
Item #: 12569
CAT #: CI-355
UPC: 754182914333
Company wide:
0 in stock
Wattstopper

Digital Room Controller, Dimmer, Single

Digital Room Controller, 120/277V, 20A, 1HP, Class 2, Single Relay, On/Off, Dimmer, White
Item #: 770734
CAT #: LMRC-211
UPC: 754182929030
Company wide:
0 in stock
Wattstopper

Occ Sensor, Wall Mount, 180 Deg, w/ Optional Neutral

Occupancy Sensor, Infrared, Wall Mount, 180°, White, 120/277/347 VAC ***Optional neutral connection with break off tab to expose neutral terminals***
Item #: 698540
CAT #: WS-301-W
UPC: 754182935383
Company wide:
0 in stock
Page 1 of 71
1,127 Items found