3' Patch Cord, 4 Pair/24 AWG, CMR, Green/White

Item #: 813852

Cat #: LMRJ-03

UPC: 754182925087

Documents & Guides
Patch Cord, 4 Pair / 24 AWG, CMR, CAT 5e, RJ45, Riser, Unshielded, Twisted-Pair, Indoor, Green with White Stripe, Length: 3 ft.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Patch Cord, 4 Pair / 24 AWG, CMR, CAT 5e, RJ45, Riser, Unshielded, Twisted-Pair, Indoor, Green with White Stripe, Length: 3 ft.
LMRJ Series cables, couplers and splitters connect Digital Lighting Management (DLM) components without the need for tools or point-to-point discrete wiring. Cables are pre-terminated with industry standard RJ45 connectors compatible with any RJ45 port on DLM components. LM-MSTP Segment Network wire is MS/TP (RS485) and plenum rated and is available by the foot.
Also known as: 754182925087, LMRJ-03

Specifications

Gauge: 24 AWG
Color: Green/White
Length: 3 ft
Material: Copper
Conductors: 4 Pair
Jacket: Riser
Shielding: Unshielded
Gauge: 24 AWG
Length: 3 ft
Conductors: 4 Pair
Shielding: Unshielded
Color: Green/White
Material: Copper
Jacket: Riser

Customer Reviews

No reviews for this product
(0)