
Liquidtight Connector, 90°, Size: 3/4 inch, PVC Coated Steel.
Item #: 697762
Cat #: PV0700LT7590
UPC: 847656072032
Documents & Guides
Liquidtight Connector, 90° Angle, Size: 3/4 inch, Material: PVC Coated Steel.
Sign In or Register to view pricing and more.
Multiple
UA075GRY100CL 3/4" Liquidtight Steel Flex, UL Listed, Type UA, Gray, 100' Coil
Item #: 130455
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
Liquidtight Connector, 90° Angle, Size: 3/4 inch, Material: PVC Coated Steel.
Calbond PVC coated liquidtight connectors are used with Liquidtight Conduit. The sleeve on the liquidtight connector is sized specifically to tighten around PVC conduit. Pulling compound is recommended for ease of installation. Fittings are provided with a flexible sleeve on the conduit side and a sealing form on both the box side and the mating part of the gland.
Also known as: 847656072032, PV0700LT7590
Specifications
Diameter: | 3/4 in |
Material: | PVC Coated Steel |
Diameter: | 3/4 in |
Material: | PVC Coated Steel |
Customer Reviews
No reviews for this product
(0)