This product may not be available in all locations.
Sensor, Photoelectric, Standard Diffuse, RightSight
Item #: 55573
Cat #: 42EF-D1RCAK-A2
UPC: 662468595759
Documents & Guides
Sensor, Photoelectric, Standard Diffuse, RightSight, 21.6 - 264 Volt AC/DC, 15 mA, 3 - 500 mm Sensing Distance, Light Operate, 2 meter, 300 Volt Cable
Sign In or Register to view pricing and more.
Overview
Sensor, Photoelectric, Standard Diffuse, RightSight, 21.6 - 264 Volt AC/DC, 15 mA, 3 - 500 mm Sensing Distance, Light Operate, 2 meter, 300 Volt Cable
Also known as: 662468595759, 42EF-D1RCAK-A2
Specifications
Length: | 2 m |
Size: | 18 mm |
Type: | Standard Diffuse, Sensor, Photoelectric |
Amps: | 0.015 |
Volts DC Range: | 21.600 - 264 |
Volts AC Range: | 21.600 - 264 |
Length: | 2 m |
Type: | Standard Diffuse, Sensor, Photoelectric |
Volts DC Range: | 21.600 - 264 |
Size: | 18 mm |
Amps: | 0.015 |
Volts AC Range: | 21.600 - 264 |
Customer Reviews
No reviews for this product
(0)