Search results

309 Found
Calbond

PVC Coated Rigid Conduit, 3/4", 10'

Item #: 555923
CAT #: PV0710CT00
UPC: 847656072315
Company wide:
Calbond

PVC Coated Rigid Conduit, 1", 10'

Item #: 500319
CAT #: PV1010CT00
UPC: 847656073343
Company wide:
Calbond

PVC Coated 90° GRC Elbow, 1"

Item #: 500322
CAT #: PV1090EL00
UPC: 847656053895
Company wide:
Calbond

PVC Coated Rigid Conduit, 2", 10'

Item #: 494187
CAT #: PV2010CT00
UPC: 847656076375
Company wide:
Calbond

PVC Coated 90° GRC Elbow, 3/4"

Item #: 556021
CAT #: PV0790EL00
UPC: 847656053888
Company wide:
Calbond

PVC Coated 90° GRC Elbow, 2"

Item #: 563115
CAT #: PV2090EL00
UPC: 847656053925
Company wide:
Calbond

Conduit Body, Type: T, Size: 3/4", PVC-Coated Steel

Item #: 556032
CAT #: PV0700T28
UPC: 847656072179
Company wide:
Calbond

PVC Coated Rigid Conduit, 1-1/2", 10'

Item #: 494186
CAT #: PV1510CT00
UPC: 847656075194
Company wide:
Calbond

Rigid Coupling, Size: 1", Material: PVC Coated Iron

Item #: 500320
CAT #: PV1000CP00
UPC: 847656053772
Company wide:
Calbond

PVC Coated Rigid Conduit, 1-1/4", 10'

Item #: 563267
CAT #: PV1210CT00
UPC: 847656074289
Company wide:
Calbond

Coupling, 3/4", PVC Coated

Item #: 556015
CAT #: PV0700CP00
UPC: 847656053765
Company wide:
Calbond

Conduit Hub, Size: 3/4", Material: PVC Coated Iron

Item #: 556046
CAT #: PV0700ST2
UPC: 847656072148
Company wide:
Calbond

PVC Coated 90° GRC Elbow, 1-1/2"

Item #: 563114
CAT #: PV1590EL00
UPC: 847656053918
Company wide:
Calbond

PVC Coated 90° GRC Elbow, 1-1/4"

Item #: 563110
CAT #: PV1290EL00
UPC: 847656053901
Company wide:
Calbond

Conduit Body, Type LB, Size: 1", Form 8, PVC Coated Iron

Item #: 563284
CAT #: PV1000LB38
UPC: 847656072995
Company wide:
Calbond

Conduit Hub, Size: 1", Material: PVC Coated Iron

Item #: 563344
CAT #: PV1000ST3
UPC: 847656073190
Company wide:
Calbond

PVC Coated Rigid Conduit, 3/4", 10'

PVC Coated Conduit, 3/4" Diameter, 10 Foot Length, Hot-Galvanized Steel, 40 mil Black PVC Exterior Coating, 2 mil Green Urethane Interior and Thread Coating.
Item #: 555923
CAT #: PV0710CT00
UPC: 847656072315
Company wide:
Calbond

PVC Coated Rigid Conduit, 1", 10'

PVC Coated Conduit, 1" Diameter, 10 Foot Length, Hot-Galvanized Steel, 40 mil Black PVC Exterior Coating, 2 mil Green Urethane Interior and Thread Coating.
Item #: 500319
CAT #: PV1010CT00
UPC: 847656073343
Company wide:
Calbond

PVC Coated 90° GRC Elbow, 1"

1" Diameter, 90° Elbow, PVC Coated, Rigid Conduit, Material: Hot-Galvanized Steel, Black PVC Exterior Coating
Item #: 500322
CAT #: PV1090EL00
UPC: 847656053895
Company wide:
Calbond

PVC Coated Rigid Conduit, 2", 10'

PVC Coated Conduit, 2" Diameter, 10 Foot Length, Hot-Galvanized Steel, 40 mil Black PVC Exterior Coating, 2 mil Green Urethane Interior and Thread Coating.
Item #: 494187
CAT #: PV2010CT00
UPC: 847656076375
Company wide:
Calbond

PVC Coated 90° GRC Elbow, 3/4"

3/4" Diameter, 90° Elbow, PVC Coated, Rigid Conduit, Material: Hot-Galvanized Steel, Black PVC Exterior Coating.
Item #: 556021
CAT #: PV0790EL00
UPC: 847656053888
Company wide:
Calbond

PVC Coated 90° GRC Elbow, 2"

2" Diameter, 90° Elbow, PVC Coated, Rigid Conduit, Material: Hot-Galvanized Steel, Black PVC Exterior Coating.
Item #: 563115
CAT #: PV2090EL00
UPC: 847656053925
Company wide:
Calbond

Conduit Body, Type: T, Size: 3/4", PVC-Coated Steel

Conduit Body, Type: T, FM8, Size: 3/4 inch, Material: PVC Coated Iron. Includes: Cover & Gasket.
Item #: 556032
CAT #: PV0700T28
UPC: 847656072179
Company wide:
Calbond

PVC Coated Rigid Conduit, 1-1/2", 10'

PVC Coated Conduit, 1-1/2" Diameter, 10 Foot Length, Hot-Galvanized Steel, 40 mil Black PVC Exterior Coating, 2 mil Green Urethane Interior and Thread Coating.
Item #: 494186
CAT #: PV1510CT00
UPC: 847656075194
Company wide:
Calbond

Rigid Coupling, Size: 1", Material: PVC Coated Iron

Coupling, Size: 1 inch, Material: PVC Coated Steel.
Item #: 500320
CAT #: PV1000CP00
UPC: 847656053772
Company wide:
Calbond

PVC Coated Rigid Conduit, 1-1/4", 10'

PVC Coated Conduit, 1-1/4" Diameter, 10 Foot Length, Hot-Galvanized Steel, 40 mil Black PVC Exterior Coating, 2 mil Green Urethane Interior and Thread Coating.
Item #: 563267
CAT #: PV1210CT00
UPC: 847656074289
Company wide:
Calbond

Coupling, 3/4", PVC Coated

Coupling, Size: 3/4 inch, Material: PVC Coated Steel.
Item #: 556015
CAT #: PV0700CP00
UPC: 847656053765
Company wide:
Calbond

Conduit Hub, Size: 3/4", Material: PVC Coated Iron

Conduit Hub, Size: 3/4 inch, Material: PVC Coated Steel
Item #: 556046
CAT #: PV0700ST2
UPC: 847656072148
Company wide:
Calbond

PVC Coated 90° GRC Elbow, 1-1/2"

1-1/2" Diameter, 90° Elbow, PVC Coated, Rigid Conduit, Material: Hot-Galvanized Steel, Black PVC Exterior Coating.
Item #: 563114
CAT #: PV1590EL00
UPC: 847656053918
Company wide:
Calbond

PVC Coated 90° GRC Elbow, 1-1/4"

1-1/4" Diameter, 90° Elbow, PVC Coated, Rigid Conduit, Material: Hot-Galvanized Steel, Black PVC Exterior Coating
Item #: 563110
CAT #: PV1290EL00
UPC: 847656053901
Company wide:
Calbond

Conduit Body, Type LB, Size: 1", Form 8, PVC Coated Iron

Conduit Body, Type: LB, FM8, Size: 1 inch, Material: PVC Coated Iron. Includes: Cover & Gasket.
Item #: 563284
CAT #: PV1000LB38
UPC: 847656072995
Company wide:
Calbond

Conduit Hub, Size: 1", Material: PVC Coated Iron

Conduit Hub, Size: 1 inch, Material: PVC Coated Steel.
Item #: 563344
CAT #: PV1000ST3
UPC: 847656073190
Company wide:
Page 1 of 20
309 Items found