Module, Line Interface, 400VAC, 25A, 230VAC, 24VDC at 20A

Item #: 63780

Cat #: 2094-BL25S

UPC: 820919707858

Documents & Guides
Module, Line Interface, 400 Volt AC, 25 Amp at 230 Volt AC, Auxilliary Output, 20 Amp at 24 Volt DC, Configurable Branch Circuit Protection
Sign In or Register to view pricing and more.

No associated products found.

Overview

Module, Line Interface, 400 Volt AC, 25 Amp at 230 Volt AC, Auxilliary Output, 20 Amp at 24 Volt DC, Configurable Branch Circuit Protection
Also known as: 820919707858, 2094-BL25S

Specifications

Type: Line, Interface Module
Volts DC Control: 24
Amps: 20, 25
Volts AC: 400
Volts AC Control: 230
Type: Line, Interface Module
Amps: 20, 25
Volts AC Control: 230
Volts DC Control: 24
Volts AC: 400

Customer Reviews

No reviews for this product
(0)